Beli Spray Gun Cordless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Spray Gunatribut:
- Air Intake Port: G 1/4
- Cap capacity (L): 0.4
- Nozzle diameter (mm): 1.3
- Required Compressor Power (kW): 0.7 5 to 1.5
- Pattern opening (mm): 150
- Misting Stage: General Purpose
- Cutting Mounting Hole: G 1/4
- Mass (g): 526
- Air Usage (L/minute): 90
- Purpose of Use: Intermediate and top coat of small objects.
- WTB Spray GunDeskripsi:-Blow and coating can be done simply by plugging a spray general paint into a 100V power supply,-There are 2 pattern configurations, round blowing and flat blowing.-Coating on site.atribut:
- Item Name: Additional Weights
- KYOTO TOOL (KTC) Cordless Grease Gun (Pistol Gemuk)Deskripsi:Work can be done just by pulling the trigger, eliminating the need for cumbersome manual work.Rechargeable charging is possible by using a lithium-ion battery.Exclusively for 400cc cartridge grease.Electric cordless type that makes filling grease easy.It has an environmentally friendly design with little leftover grease.Comes with a carrying case for convenient storage and transportation.Purpose:Grease filling from the grease nipple.atribut:
- Capacity (cc): 400
- Charging Time: about 60 minutes
- Nozzle connection screw: Rc1/8
- Oil Tank Diameter (mm): 63
- Total Length (mm): 472
- Applicable Grease Consistency: No.1 to 2
- Discharge Amount (cc/minute): 75
- Input Voltage (V): DC18
- Maximum Pressure (MPa): 40
- Model : Rechargeable
- Nozzle Length (mm): 750
- Makita Cordless Caulking GunDeskripsi:12V max CXT Li-Ion Cordless Caulking Gunatribut:
- Max Dispersing Force (N): 5,000(1,100 lbs)
- No Load Speed (mm/s): 0 - 28(0 - 66 in/min.)
- Holder Size (mL): 300, 600, 800
- Vibration Level Operation No Load (m/s²): 2.5 or less
- Dimensions (LxWxH) (mm): 404x108x259
- Net Weight (kg): 1.9 - 2.6 (4.2 - 5.8 lbs.)
- Sound Pressure Level (dBA): 70or less
- KOVA Electric Spray Gun (Alat Semprot Cat)Deskripsi:- Pengaturan Out-putDilengkapi dengan 3 mode pengaturan : Horizontal, Vertical dan bulat- Tabung catDilengkapi dengan tabung cat dengan kapasitas 800ml, tanpa perlu menghiraukan cat akan cepat habis- Spray gun triggerTrigger pada spray gun dapat diatur sesuai dengan kebutuhan pengguna.Kelebihan :- Lebih efisien, ringan dan rendah polusi- dapat digunakan pada macam-macam media- hasil cat maksimal sesuai kebutuhan andaatribut:
- Tank Capacity: 800ml
- Nozzle Diameter: 2.0mm
- Biggest Jet Flow: 500cc/min
- No. Load Speed: 22000rpm
- KRISBOW Grease Gun (Pistol Gemuk)Deskripsi:Grease Gun 14 Ozatribut:
- Dimensions (LxWxH)(mm): 425x190x70
- Color: Black
- Dimensions (cm): 42.5x19x7
- Grease Gun Capacity (ml): 414
- TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)Deskripsi:- A hose and a nozzle for relay are prepared for various injection work and grease gun.
- Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)Deskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- TEKIRO Air Blow Gun (Semprotan Angin Kompresor)Deskripsi:TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadiumatribut:
- Dimension 6 (mm): 11
- MILWAUKEE Cordless Grease Gun (Pompa Gemuk)Deskripsi:M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- Mollar Electric Spray Gun (Alat Semprot Cat)Deskripsi:High Pressure Washer
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- TOTAL Electric Spray Gun (Alat Semprot Cat)atribut:
- Bottle Capacity (ml): 800
- Voltage (V): 220-240
- BOSCH Hot Air GunDeskripsi:The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
- Yamada Corporation Grease Gun (Pistol Gemuk)Deskripsi:- 420 cc cartridge special grease gun.- Grease up such as construction machines and agricultural machines.atribut:
- Accessories: 240mm straight nozzle (HSP-2)
- Overall Length (mm): 395
- Capacity (ml): 420 (cartridge only)
- Form: Lever type
- Nozzle Connector Diameter: R1/8
- Discharge Volume: 0.93ml /stroke
- Maximum Discharge Pressure: 50MPa (CNP-1, 2 is used)
- Oil Tank Diameter (mm): 60.5
- Kennedy Grease Gun (Pistol Gemuk)Deskripsi:Pom-Pom PP100 Oil and acid resistant plastic body. Suction fill. Suitable for soft/medium greases. Diameter: 35mm. Overall length: 220mm.atribut:
- Body Material: Steel
- INGERSOLL RAND Cordless Grease Gunatribut:
- Battery: BL2005
- Voltage (V): DC 20
- Working Pressure (Bar/Psi): 431/6250
- Flow Rate (oz/minute-g/minute): 2.6-75
- Grease Type NLGI: 2-4
- Grease Hose Length (mm): 762
- TEKIRO Hand Grease Gun (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
Daftar Harga Spray Gun Cordless Terbaru October 2026
| TRUSCO Spray Gun | Rp1.899.900 |
| WTB Spray Gun | Rp6.799.900 |
| KYOTO TOOL (KTC) Cordless Grease Gun (Pistol Gemuk) | Rp9.999.900 |
| Makita Cordless Caulking Gun | Rp6.099.900 |
| KOVA Electric Spray Gun (Alat Semprot Cat) | Rp589.900 |
| KRISBOW Grease Gun (Pistol Gemuk) | Rp309.900 |
| TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk) | Rp129.900 |
| Meiji Hand Spray Gun F110 Series (Alat Semprot Cat) | Rp1.999.900 |
| TEKIRO Air Blow Gun (Semprotan Angin Kompresor) | Rp96.900 |
| MILWAUKEE Cordless Grease Gun (Pompa Gemuk) | Rp4.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KYOTO%20TOOL%20(KTC)%20Cordless%20Grease%20Gun%20(Pistol%20Gemuk)/nnP103039851-2.jpg)

/blP102926417-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KRISBOW%20Grease%20Gun%20(Pistol%20Gemuk)/kfP104570735-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun%20(Selang%20Pompa%20Gemuk)/P101000253-1.jpg)
/P101002706-1.jpg)
/bmP101000418-2.jpg)
/P103118255-1.jpg)
/P101005509-1.jpg)
/P102925506-1.jpg)

/1aP104081046-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Yamada%20Corporation%20Grease%20Gun%20(Pistol%20Gemuk)/P102016213-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Kennedy%20Grease%20Gun%20(Pistol%20Gemuk)/qdP102207949-6.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Hand%20Grease%20Gun%20(Pistol%20Gemuk)/41P103457145-1.jpg)
/P101578316-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)